50 CFM Bathroom Exhaust Fan in White
50 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 100 watt maximum standard bulb (Not included)
- Easily installs using the included hanger brackets or housing mounting tabs
- White grill matches any décor
- For bathrooms up to 50 sq. ft.
- 50 CFM exhaust reduces moisture to prevent mildew in smaller bathrooms
- 50 CFM at 3.0 sones
- Can be used to comply with ASHRAE 62.2 standards
- Plastic damper protects against back drafts and ensures quiet operation
- Frequency: 60 Hz
- UL listed for use above the shower
Specifications
- AMP:
- 1.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Coating:
- Galvanized
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Interior Light:
- Yes
- Length:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 51
- Origin:
- Domestic
- Product Type:
- Fan
- RPM:
- 1986
- Sones:
- 3
- Type:
- AASLC50
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 169 W
- Width:
- 10-1/2 in