Air-King 70 cfm 4 Sones Exhaust Fan

AAS70

CFM

70

$38.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 70 CFM at 4.0 sones
  • 70 CFM exhaust reduces moisture to prevent mildew in smaller bathrooms
  • Easy installation with large plastic collar to connect to duct
  • Economical solution for bathroom ventilation
  • For bathrooms up to 70 sq. ft.
  • Plastic damper protects against back drafts
  • Slim 3.75" housing with a 3" duct outlet allows fan to be mounted in ceiling or wall applications
  • UL listed for use above the shower

SPECIFICATIONS

AMP
0.9
CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Depth
9-1/2 in
Diameter
3 in
Energy Star Compliant
No
Height
3-3/4 in
Installation Type
Ceiling Mount, Wall Mount
Length
10 in
Material
Plastic, Steel
Material Type
Polymer
Sones
4
UL Listed
Yes
Volts
120V
Watts
50
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday