87 CFM Bathroom Exhaust Fan in White
87 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 1 Year
- Frequency: 60 Hz
Specifications
- AMP:
- 0.31
- Brand Model Compatibility:
- AK80LS-1 Fan
- CFM:
- 80 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-3/8 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-7/8 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Ceiling Mount
- Interior Light:
- No
- Length:
- 13-3/4 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 80
- Origin:
- Domestic
- Product Type:
- Fan Motor, Fan Grille
- RPM:
- 975
- Sones:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 28.3 W
- Width:
- 11 in