Air-King 90 cfm Ceiling Exhaust Fan

ABFQ90

CFM

90

$46.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 90 CFM at 2.5 sones
  • 90 CFM exhaust reduces moisture to prevent mildew in average to larger sized bathrooms
  • Can be used to comply with ASHRAE 62.2 standards
  • For bathrooms up to 90 sq. ft.
  • Low profile white grill almost disappears into the ceiling
  • Plastic housing won't rust or corrode over time
  • Snap-In mounting system with included mounting bracket
  • UL listed for use above the shower

SPECIFICATIONS

AMP
0.5
CEC Compliant
For Sale in CA
CFM
90
Color Finish
White
Depth
10 in
Diameter
4 in
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Ceiling Mount
Length
10 in
Material
Plastic
Material Type
Polymer
Sones
2.5
UL Listed
Yes
Volts
120V
Watts
50
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday