Air King America 13-3/4 in. Ceiling Mount Exhaust Fan with LED Light

ALEDAK

CFM

Starting at $182.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • ENERGY STAR certified for energy efficient operation
  • Easily installs using the included adjustable hanging brackets.
  • For bathrooms up to 100 sq. ft.
  • Quiet motor operates at 2.0 sones
  • UL listed for use above the shower
  • Uses one 6-watt LED lamp INCLUDED and one 4-watt bulb for nighttime lighting
  • White grill matches any décor

SPECIFICATIONS

AMP
0.6
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Depth
11 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-7/8 in
Installation Type
Ceiling Mount
Length
13-3/4 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
A19
Material
Plastic, Steel
Material Type
Polymer
UL Listed
Yes
Volts
115/120V
Watts
26.5
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday