16 in. 3-Blade Oscillating Pedestal Portable Fan

You last purchased this on
 
Air King America Inc

16 in. 3-Blade Oscillating Pedestal Portable Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

16 in. 3-Blade Oscillating Pedestal Portable Fan

  • Fast #
  • Part #A9155
  • Item #7064764
  • Manufacturer Part #9155
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Industrial Trade
Blade Span:
16 in
Cord Length:
7 ft
ETL Listed:
Yes
Installation Type:
Window Mount
Phase:
Single Phase
Product Type:
Fan
RPM:
1370