30 in. Oscillating Pedestal Portable Fan

You last purchased this on
 
Air King America Inc

30 in. Oscillating Pedestal Portable Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

30 in. Oscillating Pedestal Portable Fan

  • Fast #
  • Part #A9175
  • Item #3865531
  • Manufacturer Part #9175
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Industrial Trade
Blade Span:
30 in
Coating:
Powder Coated
Cord Length:
10 ft
ETL Listed:
Yes
Installation Type:
Pedestal
Material:
Steel
Phase:
Single Phase
Product Type:
Fan
RPM:
1075