420 CFM Bathroom Exhaust Fan in White
420 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable 22 gauge galvanized steel housing provides years of worry free operation
- Can be adapted for top discharge mounting, straight through inline or right angle inline (hardware not included)
- Painted white grill matches any décor
- 4½" x 18½" duct connector with 2 aluminum backdraft dampers
- Effective ventilation for rooms up to 525 sq. ft.
- Quiet motor operates at just 1.5 sones
- Insulated housing with motors & blowers mounted on vibration isolators
Specifications
- AMP:
- 1.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 420 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 23-5/8 in
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- RPM:
- 978
- Sones:
- 1.5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 118 W
- Width:
- 14-3/4 in