50 CFM Bathroom Exhaust Fan in White
50 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- Durable 24 gauge galvanized steel housing provides years of worry free operation
- Easily installs using the included adjustable hanging brackets
- Powder coated white grill matches any décor
- For bathrooms up to 50 sq. ft.
- 50 CFM exhaust reduces moisture to prevent mildew in smaller sized bathrooms
- 50 CFM at 0.6 sones
- Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
- Three part system that includes a Housing Motor/Blade/Grill and Fire Damper
- UL555C and UL263 classified for Wood Frame construction
- ENERGY STAR certified for energy efficient operation
Specifications
- AMP:
- 0.2
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Coating:
- Galvanized
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-15/16 in
- Material:
- Cold Rolled Steel, Steel, Plastic
- Material Type:
- Polymer
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 10-5/16 in