130 CFM Bathroom Exhaust Fan in White
130 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.31
- CEC Compliant:
- For Sale in CA
- CFM:
- 130 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Depth:
- 10-3/4 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 12-15/16 in
- Material:
- Cold Rolled Steel, Steel, Plastic
- Material Type:
- Polymer
- RPM:
- 1250
- Sones:
- 3
- UL Listed:
- UL 555C
- Volts:
- 120V
- Watts:
- 42 W
- Width:
- 10-5/16 in