33-1/2 in. Chimney for GRAN30 Range Hood in Stainless Steel
Granada 33-1/2 in. Chimney for GRAN30 Range Hood in Stainless Steel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Brand Model Compatibility:
- GRAN30 Range Hood
- Collection:
- Granada
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Length:
- 33-1/2 in
- Type:
- Chimney
- UL Listed:
- No