34-3/8 in. Range Hood in Stainless Steel

Part #ALIN34M600  |  Item #5105926  |  Manufacturer Part #LIN34M600

$ 1,038.56 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 19-1/4 in

Duct Size: 8 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Filter Type: Stainless Steel Mesh

Height: 13 in

Indoor Outdoor: [Indoor, Outdoor]

Material: [Metal, Stainless Steel]

Sones: 5.5

UL Listed: No

Width: 34-3/8 in