50 CFM Fan Trim Kit in White AS50, AS54 and AS60 Exhaust Fans

Part #AAS50MBG  |  Item #1664385  |  Manufacturer Part #AS50MBG

$ 14.00 EACH

Brand Model Compatibility:

AS50, AS54 and AS60 Exhaust Fans

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical solution for bathroom ventilation
  • Easy installation with large plastic collar to connect to duct
  • Plastic damper protects against back drafts
  • Slim 3.75" housing with a 3" duct outlet allows fan to be mounted in ceiling or wall applications
  • Warranty: 1 Year

Specifications

Brand Model Compatibility: AS50, AS54 and AS60 Exhaust Fans

CEC Compliant: For Sale in CA

CFM: 50

Color Finish: White

Color Finish Category: Whites

Duct Size: 4 in

Height: 3-3/4 in

Input MBH : 1 MBH

Installation Type: Ceiling Mount

Interior Light: No

Length: 7-3/8 in

Material: [Metal, Synthetic]

Maximum Airflow: 50

Origin: Domestic

Product Type: Fan Trim Kit

Sones: 3

UL Listed: Yes

Width: 7-1/2 in