70 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Air King America Inc

70 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #AFRAS70
  • Item #7064827
  • Manufacturer Part #FRAS70
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Durable 24 gauge galvanized steel housing provides years of worry free operation
  • Thermally protected life time lubricated motor
  • Powder coated white grill matches any décor
  • For bathrooms up to 70 sq. ft.
  • 50 CFM exhaust reduces moisture to prevent mildew in smaller to average sized bathrooms
  • 70 CFM at 5.0 sones
  • Three part system that includes a Housing Motor/Blade/Grill and Fire Damper
  • Easily installs using the included adjustable hanging brackets
  • UL555C and UL263 classified for Wood Frame construction
  • Requires Certification

Specifications

AMP:
0.9
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Coating:
Galvanized
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
3 in
Energy Star Compliant:
No
Height:
5-7/8 in
Installation Type:
Ceiling Mount
Length:
9-15/16 in
Material:
Cold Rolled Steel, Steel, Plastic
Material Type:
Polymer
Sones:
4
UL Listed:
Yes
Volts:
120V
Watts:
50 W
Width:
8-5/16 in