Deluxe 70 CFM Bathroom Exhaust Fan in White

Part #AAK965  |  Item #2837904  |  Manufacturer Part #AK965

$ 210.89 EACH

CFM:

70
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White grill matches any décor
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • Easily installs using the included adjustable hanging brackets
  • Heating feature provides up to 1,500 watt of supplemental warmth - requires a dedicated 20 amp circuit
  • 70 CFM exhaust reduces moisture to prevent mildew in small to average sized bathrooms
  • 70 CFM @ 3.5 sones
  • For bathrooms up to 70 sq. ft.
  • Uses one 100-watt maximum incandescent bulb and one 7-watt bulb for nighttime lighting (bulbs not included)
  • Heat, Light and Vent functions can all be wired to operate independently
  • Frequency: 60 Hz

Specifications

AMP: 14.2

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 70

Collection: Deluxe

Color Finish: White

Color Finish Category: Whites

Diameter: 4 in

Duct Size: 4 in

Energy Star Compliant: No

Height: 6-1/2 in

Installation Type: Ceiling Mount

Interior Light: Yes

Length: 17-1/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: [Galvanized Steel, Plastic]

Material Type: Polymer

Maximum Airflow: 70

Origin: Domestic

Product Type: Exhaust Fan

RPM: 2400

Sones: 3.5

Type: AAK965

UL Listed: Yes

Volts: 120V

Watts: 1500

Width: 9-7/8 in