50 CFM Fan Housing in Grey for AS50 CFM and AS70
Advantage 50 CFM Fan Housing in Grey for AS50 CFM and AS70
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easily installs using the double thick keyhole mounting tabs
- For use with Air King model AS50MBG, AS70MBG
- Sold in contactor packs of 6 each only
- Warranty: 1 Year
- Slim 3 3/4" housing with a 3" duct adaptor
Documents
Specifications
- AMP:
- 1.2
- Brand Model Compatibility:
- AS50, AS70
- CFM:
- 50 ft3/min
- Coating:
- Galvanized
- Collection:
- Advantage
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Duct Size:
- 3 in
- Height:
- 3-3/4 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Ceiling Mount
- Length:
- 7-1/4 in
- Material:
- Metal, Plastic
- Product Type:
- Fan Housing
- Sones:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 7-1/4 in