Air-King

AV Series 30 in. Under-Cabinet Range Hood in Stainless Steel

Part #AAV1308  |  Item #2396948  |  Manufacturer Part #AV1308

$ 84.50 EACH

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Frequency: 60 Hz
  • Warranty: 1 Year

Specifications

ADA Compliant: No

AMP: 2.1

CEC Compliant: For Sale in CA

CFM: 180

Collection: AV Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-3/8 in

Duct Size: 7 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 2

Height: 6 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Interior Light: Yes

Length: 18-3/8 in

Material: Stainless Steel

Maximum Airflow: 180

Origin: Domestic

Product Type: Range Hood

RPM: 3000

Sones: 7.5

UL Listed: No

Volts: 120V

Watts: 87

Width: 30 in