Air-King

Fan Housing for Air-King AS50MBG, AS60MBG and AS70MBG Exhaust Fan

Part #AATLHSG  |  Manufacturer Part #ATLHSG

Brand Model Compatibility:

AS50MBG, AS60MBG and AS70MBG Exhaust Fans
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 1 Year

Specifications

Brand Model Compatibility: AS50MBG, AS60MBG and AS70MBG Exhaust Fans

Depth: 7-1/4 in

Duct Size: 4 in

Energy Star Compliant: No

Height: 4-3/4 in

Length: 7-3/8 in

Material: Plastic

Origin: Domestic

Product Type: Fan Housing

UL Listed: Yes

Width: 7-1/2 in