Horizontal Metal Outlet Adapter with Damper for B600 Range Hood Blower Unit
Professional Horizontal Metal Outlet Adapter with Damper for B600 Range Hood Blower Unit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Brand Model Compatibility:
- B600 Range Hood Blower Unit
- Coating:
- Galvanized
- Collection:
- Professional
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 11-1/2 in
- Material:
- Steel
- Type:
- Horizontal Metal Outlet Adapter with Damper
- UL Listed:
- No
- Vent Duct Shape:
- Round