RS Series 24 in. Under Cabinet Range Hood Shell Only in White

Part #ARS243  |  Item #7064813  |  Manufacturer Part #RS243

$ 33.09 EACH
(Pricing is for 24 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ASTM Specifications: No

Collection: RS Series

Color Finish: White

Color Finish Category: Whites

Depth: 18-1/2 in

Energy Star Compliant: No

GSA Approved: No

Gauge: 24

Height: 6 in

Material: Stainless Steel

Type: Under-Cabinet Range Hood Shell Only

UL Listed: No

Width: 24 in