Air-King
RS Series 36 in. Under Cabinet Range Hood Shell Only in White
Part #ARS363 | Item #7064875 | Manufacturer Part #RS363
$
36.22
EACH
(Pricing is for 36 in)
Width
Product Details
Specifications
ADA Compliant: No
ASTM Specifications: No
Collection: RS Series
Color Finish: White
Color Finish Category: Whites
Depth: 18-1/2 in
Energy Star Compliant: No
GSA Approved: No
Gauge: 24
Height: 6 in
Material: Stainless Steel
Type: Under-Cabinet Range Hood Shell Only
UL Listed: No
Width: 36 in