Single Odor Filter for ESVAL and VAL Series Range Hoods
Single Odor Filter for ESVAL and VAL Series Range Hoods
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Brand Model Compatibility:
- ESVAL and VAL Series Range Hoods
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Type:
- Single Odor Filter
- UL Listed:
- No