Air-Tite™ 5-1/2 REMODEL Low Voltsage AIR-TITE Housing *Z

Part #HH1499RTAT  |  Item #4254763  |  Manufacturer Part #H1499RTAT

Type:

M7253SN
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick connect wiring connectors included in junction box
  • Thermally protected
  • Die-formed housing
  • Remodel springs accommodate 1/2" and 5/8" ceiling material
  • NM cable pry-outs and conduit knockouts in junction box
  • Integral 120V transformer steps line voltage down to lamp voltage

Specifications

Collection: Air-Tite™

Depth: 5-1/2 in

Type: M7253SN

UL Listed: Yes

Volts: 120V

Width: 4-1/4 in