Air Torque S.P.A. 10-1/5 x 5 in. Spring Return Pneumatic Actuator
APT300S11E
Length
10-1/5 inSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Actuator Type
- Pneumatic
- Height
- 5 in
- Length
- 10-1/5 in
- Maximum Temperature
- 80
- Valve Size
- 1/4 in
- Width
- 5-7/50 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday