0 items

Air Torque S.P.A. Spring Return Pneumatic Actuator

APT450S11E

Actuator Type

Pneumatic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Provides a rotation of 180° and in the event of an air or electric failure the closing is provided by the spring return operation

SPECIFICATIONS

Actuator Type
Pneumatic
Maximum Temperature
80
Valve Size
1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday