1/4 in. Pneumatic Extruded Aluminum Actuator

You last purchased this on
 
Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

This product requires certification to purchase.
You last purchased this on
 
Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #APT100DE
  • Item #4113494
  • Manufacturer Part #PT100DE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bearings on piston and racks for precise operation, low friction, high cycle life and piston guides preventing shaft blowout
  • Dual piston rack and pinion design for compact construction, symmetric mounting position, high-cycle life and fast operation
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Collection:
PT "N" Series
Height:
3-7/20 in
Length:
6-3/50 in
Material:
Extruded Aluminum
Maximum Temperature:
80
Torque (In-Lbs):
415 in-lbs
Valve Size:
1/4 in
Width:
3-3/5 in