1/4 in. Pneumatic Extruded Aluminum Actuator
PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bearings on piston and racks for precise operation, low friction, high cycle life and piston guides preventing shaft blowout
- Dual piston rack and pinion design for compact construction, symmetric mounting position, high-cycle life and fast operation
Documents
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- PT "N" Series
- Height:
- 4-53/100 in
- Length:
- 9-49/100 in
- Material:
- Extruded Aluminum
- Maximum Temperature:
- 80
- Torque (In-Lbs):
- 562 in-lbs
- Valve Size:
- 1/4 in
- Width:
- 4-67/100 in