Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

Part #APT400S11E  |  Manufacturer Part #PT400S11E

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides a rotation of 180° and in the event of an air or electric failure the closing is provided by the spring return operation

Documents

Specifications

Actuator Type: Pneumatic

Collection: PT "N" Series

Material: Extruded Aluminum

Maximum Temperature: 80

Torque In-Lbs : 1604 in-lbs

Valve Size: 1/4 in