Air Wick

Air Wick® Freshmatic® 6.17 oz. Fresh Water Fragrance Ultra Refill (Case of 6)

Part #R79553  |  Manufacturer Part #79553

Size:

6.17 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Variety of Scents
  • Able to set the air freshener to preferred intensity
  • Bursts of continuous fresh fragrance
  • Lasts up to 60 days for a continuous fresh smell.

Specifications

CARB OTC LEED Compliant: No

Capacity: 6.17 oz

Collection: Air Wick® Freshmatic®

Green Seal Certified: No

Height: 6-13/100 in

Length: 8-19/50 in

Material: Aerosol

Package Quantity: Case of 6

SCAQMD Compliant: No

Size: 6.17 oz

Weight: 3.83

Width: 5-1/2 in