Air Wick Lavender and Chamomile Fragrance Air Freshener

REC8422

Manufacturer Part #: REC84226

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air Wick® Flip & Fresh™
  • Lavender scent
  • Nine per case

SPECIFICATIONS

CARB OTC LEED Compliant
No
Green Seal Certified
No
Package Quantity
Case of 9
SCAQMD Compliant
No
Size
0.25 oz
Type
Lavender Scent

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday