Aire Technologies Series 58 16X11 CRD CEIL PLENUM W/ RAD DMPR

A58EAD1611G1R6

Manufacturer Part #: 58EAD1611G1R6

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
L528, L558, L562 and L563 Roof-flooring Design
Collection
Series 58
Gauge
22
Height
11 in
Length
6 in
Material
Galvanized Steel

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday