18X12 CRD CEIL PLENUM W/ RAD DMPR
Series 58 18X12 CRD CEIL PLENUM W/ RAD DMPR
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- L528, L558, L562 and L563 Roof-flooring Design
- Coating:
- Galvanized
- Collection:
- Series 58
- Gauge (metal):
- 22 ga
- Height:
- 12 in
- Length:
- 18 in
- Material:
- Steel