1/2 in. Line Set Cover System in Grey

You last purchased this on
 
Airex Manufacturing

Titan Outlet™ 1/2 in. Line Set Cover System in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Airex Manufacturing

Titan Outlet™ 1/2 in. Line Set Cover System in Grey

  • Fast #
  • Part #ATGS550G
  • Item #4456520
  • Manufacturer Part #TGS-550-G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TGS Series
Collection:
Titan Outlet™
Color Finish Name:
Grey
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
10 in
Length:
7-1/2 in
Material:
Plastic
Material Type:
PVC