11 x 3/4 in. Line Set Cover System Plastic in Black, in Grey and in White

You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 11 x 3/4 in. Line Set Cover System Plastic in Black, in Grey and in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 11 x 3/4 in. Line Set Cover System Plastic in Black, in Grey and in White

  • Fast #
  • Part #ATGS675G72CB
  • Item #4336336
  • Manufacturer Part #TGS675G-72CB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GS30 Titan Wall Seal System
Collection:
E-Flexguard™
Color Finish Name:
Black, Grey, White
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
6-1/5 in
Length:
11 in
Material:
Plastic
Material Type:
PVC
Width:
9-2/5 in