72 in. x 5/8 in x 7/8 in. Line Set Cover System Plastic in Black

You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 72 in. x 5/8 in x 7/8 in. Line Set Cover System Plastic in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 72 in. x 5/8 in x 7/8 in. Line Set Cover System Plastic in Black

  • Fast #
  • Part #A72CB
  • Item #7181538
  • Manufacturer Part #72C-B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Collection:
E-Flexguard™
Color Finish Name:
Black
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
Height:
9-1/2 in
Length:
72 in
Material:
Plastic
Material Type:
PVC
Width:
1-1/8 in