1 in. x 75 ft. Plastic Pipe Insulation
E-Flexguard™ 1 in. x 75 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM G-153, ASTM E-96, ASTM G-21, ASTM D-412, ASTM D-570, ASTM E-84
- Collection:
- E-Flexguard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Diameter - Inside 1:
- 1 in
- Fits Pipe Size:
- 1 in
- Length:
- 75 ft
- Material:
- Plastic
- Material Type:
- PVC
- Thickness:
- 1 in
- UL Listed:
- UL 723