Airex Manufacturing

Titan Outlet™ 3/4 x 3/4 x 7 in. Standard Line Set

Part #ATGS575G  |  Manufacturer Part #TGS-575-G

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Titan Outlet™

Length: 7 in

Line Set Type: Standard

Liquid Line OD : 3/4 in

Material: Plastic

Material Type: PVC

Suction Line OD : 3/4 in

UL Listed: No