0 items

Airgas Safety Vest with Zipper

ASV2ZG

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 107 2015, ANSI Class 2
Clothing Size
XL
Color Finish
Hi-Viz Green
Material
Plastic
Material Type
Polyester Mesh
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday