Airguide Mfg

24 x 5-3/4 in. 3-Slot Air Diffuser in White

Part #AASDI243SL34WH  |  Manufacturer Part #ASDI-24-3SL-34-WHIT

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Duct Shape: Rectangular

Length: 24 in

Material: Extruded Aluminum

Width: 5-3/4 in