Airguide Mfg

26 x 4 in. Ceiling & Sidewall Register in White Extruded Aluminum

Part #AVHMEOB264WH  |  Manufacturer Part #VHME-OB264-WHIT

Length:

26 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Length: 26 in

Material: Extruded Aluminum

Width: 4 in