36 x 2-3/4 in. 1-Slot Air Diffuser in White

Part #AASDII361SL1WH  |  Item #7522973  |  Manufacturer Part #ASDII-36-1SL-1-BLAC

Call for Pricing EACH

Length:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Duct Shape: Rectangular

Length: 36 in

Material: Extruded Aluminum

Width: 3 in