Airguide Mfg 4-3/4 in. 2-Slot Air Diffuser in White

AASDI2SL1WH

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Duct Shape
Rectangular
Length
6 in
Material
Extruded Aluminum
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday