Airguide Mfg
48 x 3 in. 1-Slot Air Diffuser in White
Part #AASDI481SL1WH | Item #7523273 | Manufacturer Part #ASDI-48-1SL-1-WHIT
Call for Pricing
EACH
Length
Product Details
Documents
Specifications
Color Finish: White
Duct Shape: Rectangular
Length: 48 in
Material: Extruded Aluminum
Width: 1 in