Airguide Mfg 6-1/2 in. 3-Slot Air Diffuser in White

AASDI3SL1WH

Manufacturer Part #: ASDI-6-3SL-1-WHIT

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Duct Shape
Rectangular
Length
6 in
Material
Extruded Aluminum
Width
6-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday