Airguide Mfg

6 x 6-1/2 in. 3-Slot Air Diffuser in White

Part #AASDI63SL1WH  |  Manufacturer Part #ASDI-6-3SL-1-WHIT

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Duct Shape: Rectangular

Length: 6 in

Material: Extruded Aluminum

Width: 6-1/2 in