6 x 6 in. Supply Register in White Extruded Aluminum

Part #ACBML1ME0606WH  |  Item #7529029  |  Manufacturer Part #CBML-1ME-0606-WHIT

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Length: 6 in

Material: Extruded Aluminum

Type: AAIF6Y

Width: 6 in