2.5 gal Power Force Premium Cleaner or Degreaser
2.5 gal Power Force Premium Cleaner or Degreaser
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates even the toughest soils, from crayon to ink stains
- Delivers premium cleaning performance with a liquid combination of solvents and surfactants
- Heavy-duty, premium degreaser
- 10.25 pH
- 2.5 gallons
- Odor: citrus
- Color: Red
Specifications
- Application:
- All Purpose
- Color Finish Name:
- Red
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Citrus
- Size:
- 2.5 gal