Airlift California Energy Commission Registered Brushed Stainless Steel 44 Ceiling FAN 8 Blade W/HAL

Part #M8ATR44BSDL  |  Manufacturer Part #8ATR44BSD-L

Type:

M8ATR44BSDL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Airlift collection
  • 1 T4 Mini Candelabra 100 watt light bulb and 4 T4 Candelabra 15 watt light bulbs
  • Fixture is supplied with 1 light bulb
  • matte opal glass
  • Includes ceiling fan uplight for dynamic lighting effects
  • Remote included for easy operation
  • UL listed for dry locations
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Blade Finish: Clear Frost

Blade Pitch: 22°

Blade Span: 44 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

Collection: Airlift

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Height: 24-3/10 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T4

Lighting Direction: Up/Down Lighting

Material: Steel

Number Of Blades: 8

Number Of Lights: 5

Power Source: Hardwired

Type: M8ATR44BSDL

Volts: 120V

Watts: 100

Width: 44 in