400 Series 3-1/4 x 1/2 in. Variable Pitch Pulley

Part #MAR40831  |  Item #3181767  |  Manufacturer Part #40831

Diameter:

3-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grooved pulley
  • Includes hollow head set screws and keyset

Documents

Specifications

Blower Type: Belt Drive

Collection: 400 Series

Diameter: 3-1/4 in

Height: 3-1/4 in

Length: 1/2 in

Material: Cast Iron

Origin: Global

Pulley Type: Blower Pulley

Sheave Type: Variable Pitch Sheave

Type: MAR40831

Width: 3-1/4 in