AirMARS
Series 400 9-1/2 in. 1250 RPM Blower Wheel
Part #MAR41307 | Item #3928113 | Manufacturer Part #41307
Diameter:
9-1/2 inProduct Details
- Direct Drive Blower Wheels are designed to work as “drop in” replacements for all major HVAC OEM equipment
Documents
Specifications
Blower Type: Direct Drive
Collection: Series 400
Diameter: 9-1/2 in
Origin: Domestic
RPM: 1250
Type: MAR41307
Width: 12-1/10 in